Flanged Housed Unit
Inner diameter | 85 mm |
---|---|
Width | 220 mm |
Fixation centre-to-centre distance | 175 mm |
Inner diameter | 85 mm |
---|---|
Width | 220 mm |
Fixation centre-to-centre distance | 175 mm |
Material | Cast Iron |
Height | 87.6 mm |
Length | 220 mm |
Series | U |
Total bearing width | 63 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 61900 N |
Basic dynamic load, radial - Cr | 84000 N |
Weight | 8.9 kg |
Usually arrives within 14 working days