SKF HOUSING ONLY FYTB 510 M
Flanged housing for insert bearings
See technical informationSee documentsReferences
SKF:FYTB 510 M
Rubix:103A5145
Manufacturer :6511
EAN:7316570362534

Documents
Product details : SKF HOUSING ONLY FYTB 510 M
These oval flanged housings for insert bearings are made of grey cast iron and can be bolted with two bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistic Weight | 1326 g |
|---|---|
| Inner diameter | 90 mm |
| Width | 43 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 157 mm |
| Height | 189 mm |
| Outer diameter | 116 mm |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.66 incl. VAT
- Delivery usually within ( 3 ) days
