Flanged housing
Inner diameter | 50 mm |
---|---|
Width | 165 mm |
Logistics dimensions (L x W x H) | 27,5x165x89,98 mm |
---|---|
Logistic Weight | 1480 g |
Inner diameter | 50 mm |
Width | 165 mm |
Height | 27.5 mm |
Series | fe |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 69 mm |
Material | cast iron |
Usually arrives within 14 working days