Housing for Insert Bearings
Inner diameter | 52 mm |
---|---|
Width | 70 mm |
Logistic Weight | 272,8 g |
---|---|
Inner diameter | 52 mm |
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Height | 30 mm |
Length | 124 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Outer diameter | 97 mm |
Usually arrives within 14 working days