Housing for insert bearings
Inner diameter | 62 mm |
---|---|
Width | 125 mm |
Logistic Weight | 987,1 g |
---|---|
Inner diameter | 62 mm |
Width | 125 mm |
Fixation centre-to-centre distance | 70.7 mm |
Height | 31 mm |
Series | fyc |
Number of holes | 4 |
Material | cast iron |
Usually arrives within 14 working days