SKF HOUSING ONLY FY 509 M


Square flanged housing FY… Series

References
skf:FY 509 M
rubix:103A5143
manufacturer :6379
ean:7316577053350
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Width39 mm
See all Specifications

Product details : SKF HOUSING ONLY FY 509 M


These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight1340,5 g
Inner diameter85 mm
Width39 mm
Outer diameter137 mm
Show UNSPSC/ECL@SS
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
  • Usually arrives within 14 working days