Housing for insert bearings
Width | 38 mm |
---|
Logistics dimensions (L x W x H) | 38x137x160 mm |
---|---|
Logistic Weight | 1465,5 g |
Width | 38 mm |
Fixation centre-to-centre distance | 105 mm |
Series | fyj |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 85 mm |
Material | cast iron |
Usually arrives within 14 working days