SKF HOUSED BEARING UNIT PFT 52


Oval Flanged Housing

References
skf:PFT 52
rubix:103A2778
ean:7316571139104
brand logo
brand logo
Technical specifications
Inner diameter52 mm
Width71 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT PFT 52


Oval flanged ball bearing units with pressed steel housing consist of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, housings and insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.

Technical specifications


Attributes
Inner diameter52 mm
Width71 mm
Fixation centre-to-centre distance76.2 mm
SeriesPFT
Outer diameter56 mm
MaterialPressed Steel
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
  • Usually arrives within 14 working days