References
INA:PCCJ25
Rubix:102A8643
Manufacturer :0008905100000
EAN:4012802808155


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : INA PCCJ25 FLANGED HOUSING UNIT
Housing units PCCJ, four-bolt flanged housing units, cast iron, double row angular contact ball bearing, P seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,7x95x50 mm |
|---|---|
| Logistic Weight | 870 g |
| Inner diameter | 25 mm |
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 26.7 mm |
| Length | 95 mm |
| Series | pccj |
| Total bearing width | 30 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 71.01 excl. VAT
/ Each
£ 85.21 incl. VAT
- Delivery usually within ( 7 ) days