Flange Housed Unit
Inner diameter | 10 mm |
---|---|
Width | 60 mm |
Fixation centre-to-centre distance | 45 mm |
Inner diameter | 10 mm |
---|---|
Width | 60 mm |
Fixation centre-to-centre distance | 45 mm |
Material | Zinc Alloy |
Height | 60 mm |
Length | 16 mm |
Series | UFL000 |
Total bearing width | 14 mm |
Diameter of fixation holes | 7 mm |
Number of holes | 2 |
Outer diameter | 36 mm |
Weight | 0.07 kg |
In stock: Next day delivery