References
SKF:UCFC 207/H
Rubix:389A2575
EAN:7316579751728


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : SKF UCFC 207/H BALL BEARING UNIT
These round flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Total bearing width | 36.4 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 37.63 excl. VAT
/ Each
£ 45.16 incl. VAT
- Delivery usually within ( 3 ) days