References
SNR:EXFS309
Rubix:205A3238
Manufacturer :EXFS.309
EAN:3413529543472




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 125 mm |
Product details : SNR EXFS309 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 125 mm |
| Material | gray cast iron |
| Length | 160 mm |
| Series | exfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Outer diameter | 100 mm |
| Weight | 4.05 kg |
Show UNSPSC/ECL@SS
£ 60.29 excl. VAT
/ Each
£ 72.35 incl. VAT
- Usually arrives within 14 working days