SNR - Bearing Unit - UCFE.215
Inner diameter | 75 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 153 mm |
Inner diameter | 75 mm |
---|---|
Width | 77.8 mm |
Fixation centre-to-centre distance | 153 mm |
Length | 197 mm |
Series | UCFCE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 6.26 kg |
Usually arrives within 14 working days