References
Superseded Ref:-T-UKFL207
FAG:UKFL207-J7
Rubix:238A2139
Manufacturer :0812152580000
EAN:4047643262064


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : FAG UKFL207-J7 FLANGED HOUSING UNIT UKFL
Flanged housing unit UKFL
Technical specifications
Attributes
| Logistic Weight | 1280 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 90 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | flake graphite cast iron |
| Height | 34 mm |
| Length | 161 mm |
| Series | ukfl |
| Total bearing width | 43 mm |
| Clamping | 19 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 43.7 mm |
| Weight | 1.29 kg |
| Mounting typ | two-bolt flanged housing unit (oval design), adapter sleeve mounting |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Delivery usually within ( 7 ) days