Flanged housing unit
Inner diameter | 75 mm |
---|---|
Width | 197 mm |
Fixation centre-to-centre distance | 153 mm |
Inner diameter | 75 mm |
---|---|
Width | 197 mm |
Fixation centre-to-centre distance | 153 mm |
Length | 197 mm |
Series | RCJ..-XL |
Total bearing width | 86.9 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 100 mm |
Usually arrives within 14 working days