References
INA:GLCTEY25
Rubix:238A2301
Manufacturer :0009646110000
EAN:4012802822618


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Documents
Product details : INA GLCTEY25 FLANGED HOUSING UNIT GLCTEY
Flanged housing unit GLCTEY
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,4x97x25 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 25 mm |
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | cast iron |
| Height | 33.4 mm |
| Length | 97 mm |
| Series | glctey |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 37.3 mm |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Delivery usually within ( 7 ) days