References
Superseded Ref:RCJTZ25-XL-I
INA:RCJTZ25-XL
Rubix:100A3736
Manufacturer :0942860600000
EAN:4054371842239


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : INA RCJTZ25-XL FLANGED HOUSING UNIT
Housing units RCJTZ, two-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 124 mm |
| Length | 124 mm |
| Series | rcjtz..-xl |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 124 mm |
Show UNSPSC/ECL@SS
£ 50.84 excl. VAT
/ Each
£ 61.01 incl. VAT
- Delivery usually within ( 7 ) days