References
SNR:UCFL318
Rubix:206A0331
Manufacturer :UCFL.318
EAN:3413529542093




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 315 mm |
Product details : SNR UCFL318 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides, with set screws.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 315 mm |
| Material | gray cast iron |
| Height | 385 mm |
| Length | 235 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Outer diameter | 190 mm |
| Weight | 16.91 kg |
Show UNSPSC/ECL@SS
£ 256.25 excl. VAT
/ Each
£ 307.50 incl. VAT
- Usually arrives within 14 working days