References
SNR:LKFCE206H
Rubix:205A4790
Manufacturer :LKFCE.206H
EAN:3413520676476




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 18 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR LKFCE206H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Housing made of cast iron, radial insert ball bearing with adapter sleeve, single-lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 18 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Series | lkfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 18900 N |
| Outer diameter | 62 mm |
| Weight | 0.95 kg |
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ Each
£ 37.46 incl. VAT
- Usually arrives within 14 working days