Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Logistics dimensions (L x W x H) | 41,2x148x30 mm |
---|---|
Logistic Weight | 424 g |
Inner diameter | 30 mm |
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Height | 40.2 mm |
Length | 148 mm |
Series | RCJTY..-TV-VA |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 10700 N |
Basic dynamic load, radial - Cr | 18700 N |
Outer diameter | 148 mm |
Usually arrives within 14 working days