References
SNR:ESPF211
Rubix:205A2635
EAN:3413529576937




Product details : SNR ESPF211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 48.4 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
- Usually arrives within 14 working days
