INA RME65-214 HOUSING UNITS RME FOUR-BOLT FLANGED HOUSING UNITS CAST I
Flanged housing unit
See technical informationSee documentsReferences
INA:RME65-214-XL-I
Rubix:238A5037
Manufacturer :0009119410000
EAN:4012802806588


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 177 mm |
Documents
Product details : INA RME65-214 HOUSING UNITS RME FOUR-BOLT FLANGED HOUSING UNITS CAST I
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PME comes with bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB, RMEY with GYE-KRRB and GYE-KRRB.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,1x215x130 mm |
|---|---|
| Logistic Weight | 5300 g |
| Inner diameter | 65 mm |
| Width | 66 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | cast iron |
| Height | 215 mm |
| Length | 215 mm |
| Series | rme..-214-xl |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 215 mm |
Show UNSPSC/ECL@SS
£ 192.85 excl. VAT
/ Each
£ 231.42 incl. VAT
- Delivery usually within ( 7 ) days