Flanged housing unit
Inner diameter | 120 mm |
---|---|
Width | 305 mm |
Fixation centre-to-centre distance | 240 mm |
Inner diameter | 120 mm |
---|---|
Width | 305 mm |
Fixation centre-to-centre distance | 240 mm |
Material | cast iron |
Height | 305 mm |
Length | 305 mm |
Series | rcj..-xl |
Diameter of fixation holes | 30 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 131000 N |
Basic dynamic load, radial - Cr | 165000 N |
Outer diameter | 305 mm |
Usually arrives within 14 working days