References
NTN:SM-UKFC213D1
Rubix:205A8387
EAN:4547359187939

Product details : NTN SM-UKFC213D1 BEARING UNIT
NTN - Bearing Unit - SM-UKFC213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 40 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
- Usually arrives within 14 working days
