References
SNR:SUCFL207N
Rubix:205A8690
Manufacturer :SUCFL.207.N
EAN:3413529516360




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR SUCFL207N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flanged bearing unit, relubricatable, NIRO insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | stainless steel |
| Height | 90 mm |
| Length | 156 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Outer diameter | 72 mm |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 118.09 excl. VAT
/ Each
£ 141.71 incl. VAT
- Delivery usually within ( 3 ) days