References
SNR:UKF305H
Rubix:206A1813
Manufacturer :UKF.305H
EAN:3413529544271




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 80 mm |
Product details : SNR UKF305H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with tapered bore and clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 80 mm |
| Material | gray cast iron |
| Length | 108 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22360 N |
| Outer diameter | 62 mm |
| Weight | 1.21 kg |
Show UNSPSC/ECL@SS
£ 37.12 excl. VAT
/ Each
£ 44.54 incl. VAT
- Usually arrives within 14 working days