References
SNR:UCFL309
Rubix:206A0314
Manufacturer :UCFL.309
EAN:3413529542000




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 177 mm |
Product details : SNR UCFL309 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | grey cast iron |
| Height | 230 mm |
| Length | 125 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Outer diameter | 100 mm |
| Weight | 3.09 kg |
Show UNSPSC/ECL@SS
£ 57.77 excl. VAT
/ Each
£ 69.32 incl. VAT
- Delivery usually within ( 3 ) days