SNR - Bearing Unit - UCFC208T20
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 120 mm |
Logistics dimensions (L x W x H) | 160x150x65 mm |
---|---|
Logistic Weight | 2145 g |
Inner diameter | 40 mm |
Width | 49.2 mm |
Fixation centre-to-centre distance | 120 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.99 kg |
Usually arrives within 14 working days