TIMKEN LCJ1 1/4 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KLLB Mechani-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJ1 1/4
Rubix:103A0889
EAN:0087796058422


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN LCJ1 1/4 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir flange bearing unit LCJ1 1-1/4 with four-bolt flange, eccentric locking collar and Shroud Seal; cast iron housing for industrial applications.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Series | industrial |
| Total bearing width | 32.35 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.68 kg |
| Mounting typ | four-bolt square flange (eccentric locking) – lcj1 1 4 flange bearing housing |
Show UNSPSC/ECL@SS
£ 243.35 excl. VAT
/ Each
£ 292.02 incl. VAT
- Usually arrives within 14 working days