Flange Unit
Width | 65 mm |
---|---|
Fixation centre-to-centre distance | 149 mm |
Logistic Weight | 5100 g |
---|---|
Width | 65 mm |
Fixation centre-to-centre distance | 149 mm |
Height | 187 mm |
Length | 187 mm |
Series | UKF2 |
Total bearing width | 65 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Usually arrives within 14 working days