Flange Housed Unit
Inner diameter | 20 mm |
---|---|
Width | 52 mm |
Fixation centre-to-centre distance | 42 mm |
Inner diameter | 20 mm |
---|---|
Width | 52 mm |
Fixation centre-to-centre distance | 42 mm |
Material | Cast Iron |
Height | 110 mm |
Length | 52 mm |
Series | UCFB200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 3 |
Outer diameter | 62 mm |
Weight | 0.64 kg |
In stock: Next day delivery