References
SNR:SUCFL208CO
Rubix:205A8697
Manufacturer :SUCFL.208.CO
EAN:3413529551248




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR SUCFL208CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit, re-lubricatable, NIRO insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | stainless steel |
| Height | 100 mm |
| Length | 172 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Outer diameter | 80 mm |
| Weight | 1.64 kg |
Show UNSPSC/ECL@SS
£ 150.55 excl. VAT
/ Each
£ 180.66 incl. VAT
- Usually arrives within 14 working days