Flanged Housing Unit
Inner diameter | 50 mm |
---|---|
Width | 116 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 50 mm |
---|---|
Width | 116 mm |
Fixation centre-to-centre distance | 157 mm |
Material | Cast Iron |
Height | 60 mm |
Length | 190 mm |
Series | PCJTY |
Total bearing width | 116 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Outer diameter | 190 mm |
Usually arrives within 14 working days