Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 25 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Length | 115 mm |
Series | PME..-XL-N |
Total bearing width | 21 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Outer diameter | 115 mm |
In stock: Next day delivery