NTN - Bearing Unit - ASPF201
Inner diameter | 35 mm |
---|---|
Width | 34 mm |
Logistics dimensions (L x W x H) | 125x125x45 mm |
---|---|
Logistic Weight | 755 g |
Inner diameter | 35 mm |
Width | 34 mm |
Series | ASPF200 |
Number of holes | 3 |
Outer diameter | 72 mm |
Usually arrives within 14 working days