SNR USFLE207T04 BEARING UNIT

SNR - Bearing Unit - USFLE207T04

See technical information
References
SNR:USFLE207T04
Rubix:206A2940
EAN:3413520974718
brand logo
Technical specifications
Inner diameter35 mm
Width32 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : SNR USFLE207T04 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit SNR

Strengths

-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where strong mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.

Applications

The range of self-aligning bearings from SNR offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need at every stage of your production.

Technical specifications


Attributes
Logistic Weight1061 g
Inner diameter35 mm
Width32 mm
Fixation centre-to-centre distance130 mm
Materialcast iron
Seriesusfle200
Number of holes2
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.12 kg
Show UNSPSC/ECL@SS
£ 21.43 excl. VAT
/ Each
£ 25.72 incl. VAT
  • Usually arrives within 14 working days