Flanged housing unit
Inner diameter | 60 mm |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 160 mm |
Inner diameter | 60 mm |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 160 mm |
Height | 195 mm |
Length | 195 mm |
Series | PME..-XL-N |
Total bearing width | 38.6 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52000 N |
Outer diameter | 84 mm |
In stock: Next day delivery