NTN - Bearing Unit - UELFL206D1W3
Inner diameter | 30 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 117 mm |
Logistics dimensions (L x W x H) | 155x96x25 mm |
---|---|
Logistic Weight | 962 g |
Inner diameter | 30 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Cast Iron |
Height | 80 mm |
Length | 148 mm |
Series | UELFL200 |
Total bearing width | 48.4 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Weight | 1 kg |
Usually arrives within 14 working days