FAG RATRY30-XL HOUSED BEARING UNIT 8853710000
Flanged housing unit
See technical informationSee documentsReferences
INA:RATRY30-XL
Rubix:229A1943
Manufacturer :0008853710000
EAN:4012802808650


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : FAG RATRY30-XL HOUSED BEARING UNIT 8853710000
Housing units RATRY, three-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | sheet steel |
| Height | 93 mm |
| Length | 112.7 mm |
| Series | ratry..-xl |
| Total bearing width | 30 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 112.7 mm |
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
- Delivery usually within ( 7 ) days