Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 92 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 92 mm |
Fixation centre-to-centre distance | 130 mm |
Length | 155 mm |
Series | RCJT..-XL-FA164 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Outer diameter | 155 mm |
Usually arrives within 14 working days