NTN - Bearing Unit - UCFL305D1
Inner diameter | 80 mm |
---|---|
Width | 86 mm |
Logistics dimensions (L x W x H) | 330x325x120 mm |
---|---|
Logistic Weight | 13300 g |
Inner diameter | 80 mm |
Width | 86 mm |
Series | UCFL300 |
Number of holes | 2 |
Outer diameter | 170 mm |
Usually arrives within 14 working days