References
SKF:FY 25 WF
Rubix:102A0846
Manufacturer :63423
EAN:7316571017136


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SKF HOUSED BEARING UNIT FY 25 WF
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,9x95x25 mm |
|---|---|
| Logistic Weight | 780 g |
| Inner diameter | 25 mm |
| Width | 30 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | bearing steel |
| Total bearing width | 44.4 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 43.58 excl. VAT
/ Each
£ 52.30 incl. VAT
- Delivery usually within ( 3 ) days