References
Superseded Ref:RCJTY45-XL-I
INA:RCJTY45-XL
Rubix:238A3198
Manufacturer :0947301300000
EAN:4054372939426


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Documents
Product details : INA RCJTY45-XL FLANGED HOUSING UNIT
two-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 54.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | cast iron |
| Height | 180 mm |
| Length | 111 mm |
| Series | rcjty |
| Total bearing width | 54.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 50.46 excl. VAT
/ Each
£ 60.55 incl. VAT
- Usually arrives within 14 working days