RHP BEARING UNIT SF30

Bearing Unit

See technical informationSee documents
References
RHP:SF30
Rubix:1274549
Manufacturer :SF30 R
EAN:00747023029037
brand logo
Technical specifications
Inner diameter30 mm
Width42.21 mm
Fixation centre-to-centre distance82.5 mm
See all Specifications
Documents

Product details : RHP BEARING UNIT SF30


Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF30 - RHP Cast Iron Flange Bearing Unit - 30mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight1300 g
Inner diameter30 mm
Width42.21 mm
Fixation centre-to-centre distance82.5 mm
Materialcast iron
Height108 mm
Length108 mm
Seriessf
Total bearing width82.6 mm
Diameter of fixation holes10 mm
Number of holes4
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Outer diameter82.6 mm
Show UNSPSC/ECL@SS
£ 34.17 excl. VAT
/ Each
£ 41.00 incl. VAT
  • In stock: Next day delivery