SNR - Bearing Unit - UKFC.218H
Inner diameter | 80 mm |
---|---|
Width | 48 mm |
Fixation centre-to-centre distance | 220 mm |
Inner diameter | 80 mm |
---|---|
Width | 48 mm |
Fixation centre-to-centre distance | 220 mm |
Length | 265 mm |
Series | UKFC200 |
Total bearing width | 82 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Weight | 13.31 kg |
Usually arrives within 14 working days