References
NTN:UKFS318D1
Rubix:206A2122
EAN:4547359238853



Product details : NTN UKFS318D1 BEARING UNIT
NTN - Bearing Unit - UKFS318D1
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 64 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 313.63 excl. VAT
/ Each
£ 376.36 incl. VAT
- Usually arrives within 14 working days
