SNR - Housing bearing - USFD205
Inner diameter | 25 mm |
---|---|
Width | 27 mm |
Logistics dimensions (L x W x H) | 76x79x40 mm |
---|---|
Logistic Weight | 458 g |
Inner diameter | 25 mm |
Width | 27 mm |
Series | USFD200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Usually arrives within 14 working days