References
FAG:F518-A-L
Rubix:214A2912
Manufacturer :0191673770000
EAN:4012801480536

Product details : FAG F518-A-L FLANGED PLUMMER BLOCK HOUSING
Flanged housing for various bearing types, with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x110x210 mm |
|---|---|
| Logistic Weight | 12500 g |
| Inner diameter | 80 mm |
| Width | 210 mm |
| Material | steel |
| Height | 110 mm |
| Length | 210 mm |
| Number of holes | 4 |
| Outer diameter | 210 mm |
Show UNSPSC/ECL@SS
£ 482.64 excl. VAT
/ Each
£ 579.17 incl. VAT
- Delivery usually within ( 7 ) days
