Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F207 HOUSING
SNR F207 HOUSING
Self-aligning bearing housing
References
snr:
F.207
rubix:
205A3556
ean:
3413529568963
Technical specifications
Inner diameter
35
mm
Width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F207 HOUSING
Square flange bearing housing and 4 fixing holes, relubricatable without insert.
Grey cast iron body
Technical specifications
Attributes
Inner diameter
35
mm
Width
25.4
mm
Material
Cast iron
Series
F200
Number of holes
4
Outer diameter
51.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.82
excl. VAT
/
Each
£
10.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESFCE205 BEARING UNIT
SNR SFL209N HOUSING
SNR 722510DA PLUMMER BLOCK
FAG F512-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SKF FLANGED HOUSING FNL 508 B
SNR FS309 HOUSING
SNR EXFLE205 BEARING UNIT
SKF HOUSING FNL 506 A
FAG F11207 HOUSING 383828570000
NTN S-UKFC206D1 BEARING UNIT
FAG F518-A-L FLANGED PLUMMER BLOCK HOUSING
SNR ESFCE207 BEARING UNIT
SNR FA209N HOUSING
SNR 722506DA PLUMMER BLOCK
SNR F206 HOUSING