Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722517A PLUMMER BLOCK
SNR 722517A PLUMMER BLOCK
SNR - Plummer Block - 722517.A
References
snr:
722517.A
rubix:
205A1126
ean:
3413520698652
Technical specifications
Inner diameter
75
mm
Width
114
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722517A PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
75
mm
Width
114
mm
Series
722500
Number of holes
4
Outer diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.80
excl. VAT
/
Each
£
288.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR F204 HOUSING
SNR EXFLE207 BEARING UNIT
SNR EXFLZ210 BEARING UNIT
FAG F11206 383828490000
FAG F522-WB-L BEARING HOUSING 383830800000
SNR 722516A PLUMMER BLOCK
SNR FL203N HOUSING
SKF FLANGED HOUSING FNL 516 B
SNR FL210N HOUSING
SKF HOUSING FNL 512 A
SNR F213N HOUSING
SNR FLZ203 HOUSING
SNR FL208 HOUSING
SNR SF205N HOUSING
SNR EXFC209 BEARING UNIT